-
KBVF-24DKB Electronics Drives, KBVF SeriesItem NumberKBVF-24DMFG Item Number9979SeriesKBVFProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Closed Loop No AC Line Regenerative Yes Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-26DKB Electronics Drives, KBVF SeriesItem NumberKBVF-26DMFG Item Number9496SeriesKBVFProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 5.5 A Braking Type DC Injection Closed Loop No AC Line Regenerative Yes Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-23DKB Electronics Drives, KBVF SeriesItem NumberKBVF-23DMFG Item Number9959SeriesKBVFProduct DescriptionAC Chassis Inverter, 115/230 VAC .5HPSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.4 A Braking Type DC Injection Closed Loop No AC Line Regenerative Yes Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-23D-GFCIKB Electronics Drives, KBVF SeriesItem NumberKBVF-23D-GFCIMFG Item Number9795SeriesKBVFProduct DescriptionDRIVE, AC, 0.5HP, 240V, OPENSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.4 A Braking Type DC Injection Closed Loop No AC Line Regenerative Yes Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-13KB Electronics Drives, KBVF SeriesItem NumberKBVF-13MFG Item Number9957SeriesKBVFProduct DescriptionAC DRIVESpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.5 hp Amps (Constant Torque Rating) 2.4 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Not Available IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 98-132 VAC Depth 2.75 " Width 3.9 " Height 4.3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-24KB Electronics Drives, KBVF SeriesItem NumberKBVF-24MFG Item Number9978SeriesKBVFProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Closed Loop No AC Line Regenerative Yes Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-22DKB Electronics Drives, KBVF SeriesItem NumberKBVF-22DMFG Item Number9572SeriesKBVFProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 0.25 hp Amps (Constant Torque Rating) 1.5 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Not Available IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Depth 2.75 " Width 3.9 " Height 4.3 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-26D-GFCIKB Electronics Drives, KBVF SeriesItem NumberKBVF-26D-GFCIMFG Item Number9797SeriesKBVFProduct DescriptionAC CHASSIS INVERTER, 115/230 VAC 1P,Specifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1.5 hp Amps (Constant Torque Rating) 5.5 A Braking Type DC Injection Closed Loop No AC Line Regenerative Yes Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 98-132 VAC, 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-29KB Electronics Drives, KBVF SeriesItem NumberKBVF-29MFG Item Number9593SeriesKBVFProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp Amps (Constant Torque Rating) 9 A Braking Type DC Injection Closed Loop No AC Line Regenerative Yes Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 177-264 VAC Max Frequency 60 Hz AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KBVF-14KB Electronics Drives, KBVF SeriesItem NumberKBVF-14MFG Item Number9977SeriesKBVFProduct DescriptionKB ElectronicsSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4 A Braking Type DC Injection Closed Loop No AC Line Regenerative No Operator Controls Not Available IP Rating IP20 Motor Control-Max Level V/Hz (Scalar) Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 98-132 VAC Depth 5.7 " Width 4.7 " Height 5 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.